text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

FACO OPEN GEREEDSCHAPSBAK TOUGHSYSTEM

Article number 8S373861
Colour Black
Width 325
Design Other
Height 277
Quality class Other
Material Plastic
Padlock shackle No

Specifications

Colour Black
Width 325
Design Other
Height 277
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No

Article numbers

Article number 8S373861
EAN 3662424083297
UBB 500676114050
UNSPSC 27110000
Manufacturer article nr  BSYS.BPTO280
Do not close this page. This message will disappear, when the page is fully loaded.