text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

FAC RATCHET VR.JZ300F2

Description

High performance 350 rpm motor delivering 88 N.m torque Dust tight titanium head for increased life time. Bimaterial composite ergonomic body resistant to acid and solvents. Socket locking by push button. Direction reversal knob near the handle. Soft trigger for excellent speed control. Also available in 1/2”: VR.SZ300F2. Maximum torque 88 N.m. Maximum torque 65 ft.lbs. Idle speed 350 rpm. 3/8" male square drive. Operating pressure 6.2 bar. Average air consumption 106 l/min. 1/4" tool connector. Min hose diameter. 10 mm - 3/8”. Vibration 5,57 m/s²/a. Vibration 1.04 m/s²/a. Acoustic pressure 89.30 dB(A). Noise level 100.30 dB (A).

Article numbers

Article number 4G305514
EAN 3148519433326
UBB 500637297895
UNSPSC 27111753
Manufacturer article nr  VR.JZ300F2
Do not close this page. This message will disappear, when the page is fully loaded.