text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

FAC ORBITAL SANDER V.258F 150-8MM

Description

High torque motor delivering 9000 RPM. Two hand design great for work on large and / or vertical surfaces. 29 mm central vacuum exhaust port to allow easy removal of dust if connected to a central vacuum system. Easy to access speed regulator. Composite body is lightweight and insulates against cold. 10 mm orbit great for aggressive sanding applications. Supplied with 6 hole hook and loop pad. Also available as a 5 mm orbit: V.254F. Pad available as accessory: V.258A1. Free speed 9000 tr/min. Orbit size 10 mm - 3/8”. Central vacuum. Working pressure 6,2 bar. Average air consumption 115 l/min. Air inlet 1/4". Minimum hose diameter 10 mm - 3/8”. Vibration 14,90 m/s²/a. Vibration 2,12 m/s²/K. Sound pressure 92,70 dB(A). Sound power 103,70 dB(A).

Article numbers

Article number 9J939630
EAN 3148518302159
UBB 500637324863
UNSPSC 27112708
Manufacturer article nr  V.258F
Do not close this page. This message will disappear, when the page is fully loaded.