text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

FAC ELECT TORQUE SCREWDRIVER SET 1NM

Description

Accuracy: ± 2% clockwise (± 3% counter clockwise) between 20% and 100% screwdriver capacity. Resolution: 0.1 cN.m. Measurement mode: tip or follower. 1/4" outlet with auto-locking system for series 1 and series 6 bits. Measurement unit: cN.m, in.lb, Kg.cm . Presetting possible of 9 torque values. Memory 250 values with PC USB link. Locking keypad (program selection and result log only accessible to the operator). Hole in the handle for strapping when working in high places. Supplied with 1 AAA-LR03 1.5V battery. Supplied with an ISO6789 calibration certificate. Screwdriver length 215 mm. 6 series 6 bits with 1/4" groove - length 50 mm: slotted head 3 - 4 - 5.5 and Phillips® High Perf’ 1 - 2 - 3. Supplied in plastic case and foam module, dim. (L.xW.xH.): 570x100x70 mm. USB cable E.S404-USB and plugs E.S404-KIT set available as spares.

Article numbers

Article number 4H758493
EAN 3662424043307
UBB 500637576652
UNSPSC 27111739
Manufacturer article nr  E.S401J1
Do not close this page. This message will disappear, when the page is fully loaded.