text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

FAC CLUB HAMMER 1262H.50SR 500G


Special non sparking and anti-magnetic Copper-Beryllium alloy. For safety purposes, FACOM uses wooden handles to prevent any risk of sparks. This is not the case of certain bi-material plastic handles. To avoid any risk of sparks, the design of the hammer heads is specific, without sharp edges.

Article number 6M669351
Model Copper hammer
Antimagnetic Yes
Material stick Wood
Magnetic No
Low spark model Yes
Packed per 1

Specifications

Model Copper hammer
Antimagnetic Yes
Material stick Wood
Magnetic No
Low spark model Yes
Weight total 500
Material head Copper

Description

Special non sparking and anti-magnetic Copper-Beryllium alloy. For safety purposes, FACOM uses wooden handles to prevent any risk of sparks. This is not the case of certain bi-material plastic handles. To avoid any risk of sparks, the design of the hammer heads is specific, without sharp edges.

Article numbers

Article number 6M669351
EAN 3148518676243
UBB 500639410793
UNSPSC 27111602
Manufacturer article nr  1262H.50SR
Do not close this page. This message will disappear, when the page is fully loaded.