text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Emma Safety shoes Low Zolder XD 518866 XD 45 S3


Article number 9F870682
Colour Brown
Model Low
Watertight Yes
Type Shoe
Type of closure Laces
Shoe size 45
Anti-bacterial model Yes
Packed per 1

Specifications

Colour Brown
Model Low
Watertight Yes
Type Shoe
Type of closure Laces
Shoe size 45
Anti-bacterial model Yes
Material of upper part Other
With safety toecap Yes
Material safety toe Steel
Material lining Other
Material midsole Plastic
Fuel - and oil resistant (FO) Yes
Safety category s3
Antistatic Yes
Model Low

Article numbers

Article number 9F870682
EAN 8715316027048
UBB 500632995691
UNSPSC 46181605
Manufacturer article nr  MM51886645
Do not close this page. This message will disappear, when the page is fully loaded.