text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Emma Safety shoes High Barocco D 168090 D 46 S3


Article number 9C720054
Colour Blue
Type Shoe
Type of closure Laces
Shoe size 46
ESD tested Yes
Anti-bacterial model Yes
Sole material Polyurethane (PUR)
Packed per 1

Specifications

Colour Blue
Type Shoe
Type of closure Laces
Shoe size 46
ESD tested Yes
Anti-bacterial model Yes
Sole material Polyurethane (PUR)
Material of upper part Leather
Material safety toe Steel
Material lining Other
Material midsole Plastic
Fuel - and oil resistant (FO) Yes
Safety category s3
Model High

Article numbers

Article number 9C720054
EAN 8715316104701
UBB 500633075113
UNSPSC 46181605
Manufacturer article nr  MM16809046
Do not close this page. This message will disappear, when the page is fully loaded.