text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Electronic side cutter length 115 mm shape 4 facet no mirror polished KNIPEX


Electronics Diagonal Cutters ESD Durable, load-optimised design with backlash-free box joint. High, slim sleeves for fine and comfortable gripping between thumb and index finger. Less physical effort due to very high transmission ratio. Load-optimised for a more direct feel when working. Low-friction double spring for gentle and even opening. The mirror

Article number K1077.245.115
Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length 115
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length 115
Isolation protection 1000 V No
Head width (mm) 11
With strip function No
ESD tested Yes
Handle cover Other
Head height (mm) 7
VDE tested No
Brand KNIPEX

Description

Electronics Diagonal Cutters ESD Durable, load-optimised design with backlash-free box joint. High, slim sleeves for fine and comfortable gripping between thumb and index finger. Less physical effort due to very high transmission ratio. Load-optimised for a more direct feel when working. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Cutters additionally laser hardened, cutter hardness at least 62 HRC. pointed head, without bevel. - Cutting capacities medium hard wire (diameter): Ø 0.8mm- Cutting capacities soft wire (diameter): Ø 0.3 – 1.3mm- Jaw length (B): 14mm- Jaw thickness (joint) (D): 7mm- Head width (A): 11mm- ESD: yes

Article numbers

Article number K1077.245.115
EAN 4003773031901
UBB 500504368514
UNSPSC 23151901
Manufacturer article nr  77 42 115 ESD
Do not close this page. This message will disappear, when the page is fully loaded.