text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Electrical/precision engineer's screwdr. 2067 T-BO 9 blade length 60 mm WERA


2067 TORX® BO Screwdriver for tamper-proof TORX® screws for electronic applications, TX 9 x 60 mmHigh quality Wera Micro screwdriver for precision mechanical work. Suitable for TORX® BO safety screw connections: TORX® BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the ",normal", hex tools cannot mo

Article number 7U751784
Insulated No
Total length (mm) 157
Size (TX) 9
Isolation protection 1000 V No
Blade length (mm) 60
Packed per 1

Specifications

Insulated No
Total length (mm) 157
Size (TX) 9
Isolation protection 1000 V No
Blade length (mm) 60
With bore hole Yes
Grip design 2-components
Blade diameter (mm) 4
VDE tested No
Model 2067 TORX BO MICRO

Description

2067 TORX® BO Screwdriver for tamper-proof TORX® screws for electronic applications, TX 9 x 60 mmHigh quality Wera Micro screwdriver for precision mechanical work. Suitable for TORX® BO safety screw connections: TORX® BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the ",normal", hex tools cannot move these screws. Only special TORX® BO tools have a bore hole which can slip over the pin. Rapid twisting is possible by fixing the hand on the twist cap and using the fast-turning zone just below it. This makes time-consuming grip adjustments unnecessary. Power zone with integrated soft zones ensure the transfer of higher tightening and loosening torque. Precision zone for the right angle for adjustment work. The Wera Black Point tip offers high corrosion protection and an exact fit. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Article numbers

Article number 7U751784
EAN 4013288032256
UBB 500643257693
UNSPSC 27111701
Manufacturer article nr  05118048001
Do not close this page. This message will disappear, when the page is fully loaded.