text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Stainless Steel A4-70 M3X35


Fully Threaded Hexagon Head Bolts / Screws, made from stainless steel material. These class A4-70 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a stainless steel A4-70 surface treatment, these bolts meet industry standards including ASME B18.2

Article number
Diameter
Length
Class Min.50
Driving features Hexagon
Head shape Hexagon head
Packed per 500
Full Box only

Specifications

Diameter M3
Length 35 mm
Class Min.50
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.

Dimensions

d-D M3
k 2
L (mm) 35
P 0.5
s 5.5

Description

Fully Threaded Hexagon Head Bolts / Screws, made from stainless steel material. These class A4-70 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a stainless steel A4-70 surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

NEN 1568
DIN 933
ASME B18.2.3.1M
NF E25-114
ISO 4017

Article numbers

Article number 55010.030.035
EAN 8715494130943
UBB 500571372704
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.