text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

DIN 6921 Hexagon Flange Bolt with Ribbed Flange, Plain, Class 100 M10X35


Article number
Diameter
Length
Class 100
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M10
Length 35 mm
Class 100
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d-D M10
dc 21
k 8.5
L (mm) 35
P 1.5
s 15

Description

Hexagon Flange Bolts with Ribbed Flange, made from robust steel material with a plain surface treatment. These Class 100 flange bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. The ribbed flange design spreads built-up forces, reducing surface pressure, and provides excellent self-locking properties. Perfect for covering large or oversized holes without the need for washers, these bolts adhere to international standards including DIN ≈6921.

Standards

DIN ≈6921

Article numbers

Article number 04400.100.035
EAN 8715492125941
UBB 952351495157
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.