text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

DIN 6921 Hexagon Flange Bolt, Metric Fine, Plain, Class 10.9 M16X1,50X40

Specifications

Diameter M16
Length 40 mm
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Special features of hexagon bolts with flange:
    • The flange enables built up forces to be spread over a larger area, consequently resulting in lower surface pressure.
    • Large holes (oversized) and/or tooling holes can be covered by the flange.
    • A washer is not necessary.

Dimensions

b (min.) 38
d-D M16
dc (max.) 35
k (max.) 14.4
L (mm) 40
P 1.5
s 21

Description

Hexagon Flange Bolts with Plain Flange, made from robust steel material with a plain surface treatment. These Class 10.9 flange bolts feature a hexagon head for optimal driving features. The right-thread direction and metric fine thread ensure a secure fit for a range of applications. The plain flange design spreads built-up forces and reducing surface pressure. Perfect for covering large or oversized holes without the need for washers, these bolts adhere to international standards including DIN 6921 and EN 1665.

Standards

EN ≈1665
ISO ≈4162
ASME ≈B18.2.3.4M
DIN 6921

Article numbers

Article number 04135.160.040
EAN 8715493858244
UBB 955351424911
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.