text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

DIN 609 Hexagon Fit Bolt with Long Thread, Plain, 8.8 M12X50X30,7


Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 25
Full Box only

Specifications

Diameter M12
Length 50 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b:50mmL≤150mm 22.5
b (min.): L150mm 27.5
b:L≤50mm 20.5
d-D M12
ds (k6) 13
k 7.5
L (mm) 50
Lg (max.) 30.7
P 1.75
s 18
Tolerance drill ø H7

Description

Hexagon Head Fit Bolts with Long Thread. These class 8.8 bilts feature a hexagon head for efficient driving. The right-thread direction and a thread pitch of 1.5 times the nominal diameter. With a plain surface treatment these bolts are compliant with DIN 609 standards.

Standards

DIN 609

Article numbers

Article number 01040.120.050
EAN 8715492018182
UBB 950351992728
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.