text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

DIN 603 Fully Threaded Coach Bolt, Stainless Steel A4-70 M6X55


Article number
Diameter
Length
Threaded pitch (P) 1
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M6
Length 55 mm
Threaded pitch (P) 1
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Dimensions

d-D M6
dk (max.) 16.55
k (max.) 3.88
L (mm) 55
P 1
fn (max.) 4.6
Vn (max.) 6.48

Description

Fully Threaded Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a stainless steel surface treatment for enhanced durability, this A2-70 bolt features a metric thread and right thread direction. Compliant with DIN ≈603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

DIN ≈603
ISO ≈8677

Article numbers

Article number 55501.060.055
EAN 8715494123853
UBB 500571727493
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.