text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

DIN 603 Coach Bolt, Plain, 8.8 M8X80

Article number
Diameter
Length
Threaded pitch (P) 1.25
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M8
Length 80 mm
Threaded pitch (P) 1.25
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L200mm 41
b (min.): L≤125mm 22
d-D M8
dk (max.) 20.65
k (max.) 4.88
L (mm) 80
P 1.25
fn (max.) 5.6
Vn (max.) 8.58

Description

Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Crafted steel and a plain surface treatment, this 8.8 bolt features a metric thread and right thread direction. Compliant with DIN 603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

BS ≈4933
NEN ≈303
DIN 603
ISO ≈8677

Article numbers

Article number 08310.080.080
EAN 8715492558411
UBB 950351618760
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.