text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

DIN 561 Hexagon Head Bolt with Full Dog Point, Plain, Class 22H M12X30


Article number
Diameter
Length
Threaded pitch (P) 1.75
Class 22H
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 50
Full Box only

Specifications

Diameter M12
Length 30 mm
Threaded pitch (P) 1.75
Class 22H
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Point Dog
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M12
dp (max.) 8.5
k 9
L (mm) 30
P 1.75
s 17
z2 (min.) 6

Description

Hexagon Head Bolts with Dog Point. Made from robust steel material with a hexagon head for efficient driving. These Class 22H bolts feature a right-thread direction and a distinctive dog point for facilitating alignment and precise positioning during assembly. This is particularly valuable in applications where accurate placement is essential. With a plain surface treatment and compliant with DIN 561 and NF E25-133 standards.

Standards

NF E25-133
DIN 561

Article numbers

Article number 01098.120.030
EAN 8715492022769
UBB 952351214566
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.