text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

DIN ≈1478 Steel S235JR Zinc plated M10-3/8

Specifications

Diameter M10
Material Steel
Material technical S235JR
Surface treatment Zinc plated
Thread Metric thread

Dimensions

c 11
d-D M10
d2 12
e 25
L1 80
L2 (max.) 180
P 1.5

Standards

DIN ≈1478

Article numbers

Article number 16171.100.001
EAN 8715493187610
UBB 950355465143
UNSPSC 31162405

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.