text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Red Rooster Die Grinder 20mm Wheel 45000RPM 0.3kW 1/4" PT Air Inlet 3/6mm Chuck

Article number RRI-3445RE
Rotational speed (1/min) 45000
Max. operation pressure (bar) 6.3
Tool insertion (mm) 6
Device side air inlet Other
Required air volume 450

Specifications

Rotational speed (1/min) 45000
Max. operation pressure (bar) 6.3
Tool insertion (mm) 6
Device side air inlet Other
Required air volume 450

Article numbers

Article number RRI-3445RE
EAN 8717981024384
UBB 500619070310
UNSPSC 31191603
Manufacturer article nr  RRI-3445
Do not close this page. This message will disappear, when the page is fully loaded.