text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

DEWALT Anchoring screw round head Steel Zinc plated

Wall-Dog™ Screw Anchors Pan Head An all steel, tension-free, one piece, threaded fastener Use to fasten various fixtures directly to drywall, wood, concretem sand-lime stone or brickwork No plug needed No pre-drilling required in wood, drywall and gypsum board 8mm Head diameter Applications Curtain tracks Electrical sockets and switches

Article number
Head shape Round head
Material Steel
Surface treatment Zinc plated
Info
  • Nrec = Recommended load in kN
  • tfix = Grip range

Specifications

Head shape Round head
Material Steel
Surface treatment Zinc plated
Info
  • Nrec = Recommended load in kN
  • tfix = Grip range

Description

Wall-Dog™ Screw Anchors Pan Head An all steel, tension-free, one piece, threaded fastener Use to fasten various fixtures directly to drywall, wood, concretem sand-lime stone or brickwork No plug needed No pre-drilling required in wood, drywall and gypsum board 8mm Head diameter Applications Curtain tracks Electrical sockets and switches

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.