text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Device tester TV 465 pro w. protect. conductor/insul. resistance TESTBOY


Complies with DIN VDE 0701-0702. Off-grid device tester for testing portable devices in line with DIN VDE 0701–0702 Large backlit LCD display with integrated good/bad display. Test sequences preprogrammed in line with VDE or self-defined. Preset limits according to VDE standard. VDE preprogrammed or self-defined test sequences for device classes I, II,

Packed per 1

Description

Complies with DIN VDE 0701-0702. Off-grid device tester for testing portable devices in line with DIN VDE 0701–0702 Large backlit LCD display with integrated good/bad display. Test sequences preprogrammed in line with VDE or self-defined. Preset limits according to VDE standard. VDE preprogrammed or self-defined test sequences for device classes I, II, III. Integrated compensation module. Automatic measuring range selection. Menu-controlled help function. Integrated charger. Quick-test possible Protective conductor resistance 0 to 1,999 Ohm (test current 200 mA) Insulation resistance 199.9 Ohm (test current 0.00 mA to 200 mA) Measuring voltage: 0 to 300 V Polarity test: Test voltage Overvoltage category: CAT II 300 V Protection class I Interfaces: RS-232 and USB Battery capacity sufficient for up to 2,600 test objects

Article numbers

Article number 3A019818
UBB 500726958233
UNSPSC 41113708
Manufacturer article nr  4000828960
Do not close this page. This message will disappear, when the page is fully loaded.