text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

CP7225E (6 , 2,5MM ORB, H&L) 8941272251

Specifications

Model CP7225E
Type BH_NF_inh_03_EN

Description

6. (150 mm) random orbital palm sander; 3/32. (2.5 mm) orbit; Powerful 0.3 hp (210 W) motor; Soft grip, tear drop design for perfect control; Low noise level; Low vibrations; Shut-off and speed control switch; Non Vacuum (NV) model in Hook & Loop pad.

Article numbers

Article number 8941272251CHPN
UBB 500619538373
UNSPSC 27112708
Manufacturer article nr  8941272251
Do not close this page. This message will disappear, when the page is fully loaded.