text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

CP3850-85AB7VEGRINDER 6151704920

Specifications

Model CP3850-85AB7VE
Type BH_NF_inh_03_EN

Description

7. (180 mm) wheel capacity; 2.8 hp (2,100 W) high performance governed motor; 8,500 rpm free speed; Low profile angle head; Superior durability bevel gear; Curved handle housing; Double action safety lever; Integrated silencer; Orientable exhaust; Spindle lock button; Auto balancer; Vibration damping multi-position side handle; CE certification / not for North American Market.

Article numbers

Article number 6151704920CHPN
UBB 500619568149
UNSPSC 27112749
Manufacturer article nr  6151704920
Do not close this page. This message will disappear, when the page is fully loaded.