text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Concrete anchoring screw hexagon type BT Steel Zinc plated

Blue-Tips Screwbolts Hex Head Blue-Tip screwbolts are one-piece heavy duty concrete screws with ETA option 1 approval Approved for very small edge distances One piece design for easy installation Dust relief thread allows for low installation torque Applications Racking & Shelving Temporary supports Fencing Railings & Handrails Stadium seating Fastening base plates to steel and metal

Article number 70572
Material Steel
Approval ETA Option 1
Surface treatment Zinc plated
Info
  • d = Nominal diameter of drill bit.
  • Nrec = Recommended load in kN.
  • s = Width across flats.
  • tfix = Grip range.

Specifications

Material Steel
Approval ETA Option 1
Surface treatment Zinc plated
Info
  • d = Nominal diameter of drill bit.
  • Nrec = Recommended load in kN.
  • s = Width across flats.
  • tfix = Grip range.

Description

Blue-Tips Screwbolts Hex Head Blue-Tip screwbolts are one-piece heavy duty concrete screws with ETA option 1 approval Approved for very small edge distances One piece design for easy installation Dust relief thread allows for low installation torque Applications Racking & Shelving Temporary supports Fencing Railings & Handrails Stadium seating Fastening base plates to steel and metal
Do not close this page. This message will disappear, when the page is fully loaded.