text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Red Rooster Die Grinder 35mm Wheel 22000RPM 0.74kW 1/4" PT Air Inlet


Article number 4P540790
Rotational speed (1/min) 22000
Machine weight (kg) 1.8
Max. operation pressure (bar) 6.3
Vibrations (m/s²) 2.9
Tool insertion (mm) 6
Device side air inlet Other
Required air volume 660
Packed per 1

Specifications

Rotational speed (1/min) 22000
Machine weight (kg) 1.8
Max. operation pressure (bar) 6.3
Vibrations (m/s²) 2.9
Tool insertion (mm) 6
Device side air inlet Other
Required air volume 660
Brand Red rooster

Article numbers

Article number 4P540790
EAN 8717981346059
UBB 500636705203
UNSPSC 31191603
Manufacturer article nr  RRG-1000RE
Do not close this page. This message will disappear, when the page is fully loaded.