text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

BRENNENSTUHL SOLAR LED LIGHT 1170840


Article number 2P241907
Protection class III
Housing colour Silver
With movement sensor Yes
With light sensor Yes
Suitable for suspended mounting No
Material housing Other
Suitable for emergency lighting No
Packed per 1

Specifications

Protection class III
Housing colour Silver
With movement sensor Yes
With light sensor Yes
Suitable for suspended mounting No
Material housing Other
Suitable for emergency lighting No
Light outlet Direct
Light sharing Symmetric
Degree of protection (IP) IP44
With light source Yes
Suitable for number of lamps 1
Suitable for wall mounting Yes
Suitable for built-in mounting No
Suitable for workplace according to EN 12464-1 No
Suitable for surface mounting No
Colour of light White
With air slots No
Suitable for ceiling mounting No

Article numbers

Article number 2P241907
EAN 4007123602209
UBB 500647330876
UNSPSC 27110000
Manufacturer article nr  1170840
Do not close this page. This message will disappear, when the page is fully loaded.