text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

BOSCH X-LOCK + ACCESSORY SET


X-LOCK System bundle Universal Kit (125 mm),The best high performance X-LOCK accessories for multiple material application combined in one bundle.,1 x flap disc X-LOCK X571, Best for Metal, 125 x 22.23 mm, 40 (2 608 619 201),1 x flap disc X-LOCK X571, Best for Metal, 125 x 22.23 mm, 60 (2 608 619 202),1 x flap disc X-LOCK X571, Best for Metal, 125 x 22.

Article number 9R259275
Number of parts 16
Brand BOSCH
Packed per 1

Specifications

Number of parts 16
Brand BOSCH

Description

X-LOCK System bundle Universal Kit (125 mm),The best high performance X-LOCK accessories for multiple material application combined in one bundle.,1 x flap disc X-LOCK X571, Best for Metal, 125 x 22.23 mm, 40 (2 608 619 201),1 x flap disc X-LOCK X571, Best for Metal, 125 x 22.23 mm, 60 (2 608 619 202),1 x flap disc X-LOCK X571, Best for Metal, 125 x 22.23 mm, 80 (2 608 619 203),10 x cutting disc X-LOCK, Standard for Inox, 10 x 115 x 1 x 22.23 mm (2 608 619 266),1 x carbide cutting disc X-LOCK, Carbide Multiwheel, 125 x 22.23 mm (2 608 901 193),1 x diamond cutting disc X-LOCK, Multi Material, 125 x 22.23 x 2.4 x 12 mm (2 608 900 670),1 x diamond cutting disc X-LOCK, Best for Ceramic, Extraclean Turbo, 125 x 22.23 x 1.4 x 7 mm (2 608 615 132),Angle grinder GWX 10-125 Professional (0 601 7B3 000),1 x Tool bag

Article numbers

Article number 9R259275
EAN 4059952611570
UNSPSC 31191500
Manufacturer article nr  0615997610
Do not close this page. This message will disappear, when the page is fully loaded.