text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

BOSCH GWS 30-230 PB PROFESSIONAL


GWS 30-230 PB, The GWS 30 PB Professional comes with a very powerful 2,800 W brushless motor that allows enduring performance and best material removal results even on demanding jobs. It provides maximum power, high overload capability, and stands for maximum productivity. The brushless motor without commutator and carbon brushes leads to less wear and

Article number 8B765845
Voltage (V) 230
Nominal power consumption (W) 2800
Machine weight (kg) 5.9
Tool insertion M14
Max. disc diameter (mm) 230
Packed per 1

Specifications

Voltage (V) 230
Nominal power consumption (W) 2800
Machine weight (kg) 5.9
Tool insertion M14
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6500
Brand BOSCH

Description

GWS 30-230 PB, The GWS 30 PB Professional comes with a very powerful 2,800 W brushless motor that allows enduring performance and best material removal results even on demanding jobs. It provides maximum power, high overload capability, and stands for maximum productivity. The brushless motor without commutator and carbon brushes leads to less wear and minimum downtime. User protection is also increased thanks to a brake which enables fast disc standstill, a PROtection switch for immediate power off when releasing the trigger, and KickBack Control. In addition, Vibration Control and an improved vibration cancelling system absorbs most of the vibration while working. The GWS 30 PB Professional grinds metal or welding seams and cuts metal, concrete, bricks, and tiles. The GWS 30-230 PB Professional execution is compatible with Bosch’s dust extraction system GDE 230 FC-T Professional.

Article numbers

Article number 8B765845
EAN 4059952609102
UBB 500583365662
UNSPSC 27112700
Manufacturer article nr  06018G1100
Do not close this page. This message will disappear, when the page is fully loaded.