text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

BOSCH GWS 18V-10 PSC PROFESSIONAL


Cordless Angle Grinder GWS 18V-10 PSC, The GWS 18V-10 PSC Professional cordless small angle grinder offers an improved level of power and tool control in the 18 V category. It delivers power equal to a 1,000 W corded grinder due to its brushless motor and ProCORE18V battery technology. The grinder comes equipped with a PROtection switch, KickBack Contro

Article number 8F645825
Nominal voltage (V) 18
Battery capacity (Ah) 5.5
Weight including battery-pack (kg) 2.9
Tool insertion M14
Max. disc diameter (mm) 125
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 5.5
Weight including battery-pack (kg) 2.9
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9000
Weight without battery-pack (kg) 2
Number of included batteries 2
With battery charger Yes

Description

Cordless Angle Grinder GWS 18V-10 PSC, The GWS 18V-10 PSC Professional cordless small angle grinder offers an improved level of power and tool control in the 18 V category. It delivers power equal to a 1,000 W corded grinder due to its brushless motor and ProCORE18V battery technology. The grinder comes equipped with a PROtection switch, KickBack Control, and an intelligent brake system, providing maximum user protection and convenience. Its Bluetooth Connectivity module allows setting adjustments directly via the Toolbox App, while a user interface with speed selection provides active tool feedback for highest convenience. This tool is intended for cutting and grinding metal, stone, and concrete. It is compatible with Bluetooth module GCY 30-4, as well as with all Bosch Professional 18 V batteries and chargers (Professional 18V System). The GWS 18V-10 PSC Professional also features protection guard, keyless nut, and Vibration Control handle. Back flange (spare part number 2 605 703 014), 1/1 L-BOXX inlay for tool and charger (1 600 A01 166), L-BOXX 136 (1 600 A01 2G0), Protective guard (1 605 510 365), Vibration Control auxiliary handle (2 602 025 171), 1 x Bluetooth Low Energy module GCY 42 Professional (1 600 A01 3WF), 2 x battery ProCORE18V 5.5Ah (1 600 A02 149), Quick charger GAL 1880 CV (1 600 A00 B8G), Quick-locking nut (2 608 000 684)

Article numbers

Article number 8F645825
EAN 4059952647531
UBB 500583435960
UNSPSC 27112700
Manufacturer article nr  06019G3F0E
Do not close this page. This message will disappear, when the page is fully loaded.