text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch Grinding wheel 115 x 1.6 x 22.23mm


The X-LOCK Standard for Inox Cutting Disc delivers reliable performance in Inox. Its thin disc edge supports smooth and easy cutting. In addition, the disc is free from ferrous, sulphurous and chlorinated fillers. Bosch cutting discs comply with the maximum safety requirements, such as EN 12413. Changing cutting discs is fast and convenient thanks to th

Article number 2H652294
Application Grinding
Thickness (mm) 1.6
Disc diameter (mm) 115
Suitable for wet operation No
Suitable for plastic No
Packed per 1

Specifications

Application Grinding
Thickness (mm) 1.6
Disc diameter (mm) 115
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Bowl wheel No
X-Lock holding device Yes

Description

The X-LOCK Standard for Inox Cutting Disc delivers reliable performance in Inox. Its thin disc edge supports smooth and easy cutting. In addition, the disc is free from ferrous, sulphurous and chlorinated fillers. Bosch cutting discs comply with the maximum safety requirements, such as EN 12413. Changing cutting discs is fast and convenient thanks to the keyless X-LOCK system.

Article numbers

Article number 2H652294
EAN 3165140991025
UBB 500707580865
UNSPSC 31191500
Manufacturer article nr  2608619362
Do not close this page. This message will disappear, when the page is fully loaded.