text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

BOSCH Grinding & sanding GWS 18V-10 115MM


Cordless Angle Grinder GWS 18V-10, High performance – the powerful GWS 18V-10 Professional small angle grinder is the right choice for increased tool control and safe operation on any worksite when cutting steel rebar, copper pipes, metal plates, welding spots, and metal structures. With 66% more power than previous models, this grinder's new 1,000 W br

Article number 4W473496
Nominal voltage (V) 18
Tool insertion M14
Max. disc diameter (mm) 115
Idle rotational speed (1/min) 9000
Weight without battery-pack (kg) 2.1
Packed per 1

Specifications

Nominal voltage (V) 18
Tool insertion M14
Max. disc diameter (mm) 115
Idle rotational speed (1/min) 9000
Weight without battery-pack (kg) 2.1
Brand BOSCH

Description

Cordless Angle Grinder GWS 18V-10, High performance – the powerful GWS 18V-10 Professional small angle grinder is the right choice for increased tool control and safe operation on any worksite when cutting steel rebar, copper pipes, metal plates, welding spots, and metal structures. With 66% more power than previous models, this grinder's new 1,000 W brushless motor requires less maintenance and has a longer lifetime, delivering that extra push needed to get the job done. Part of the Bosch 18V system, this tool uses ProCORE18V = 8.0 Ah batteries to deliver maximum power, 30% longer runtimes. Experience the next level in safety with features like Drop Control, Fast Brake and KickBack Control for reliability on even the toughest jobs. 66% more power and 30% longer runtime on cutting and grinding than GWS 18V-LI thanks to the new brushless motor and ProCORE18V batteries performance optimization which helps deliver 1000W equivalent power. The electric protection features such as fast brake, kickback, restart protection, and Bosch unique drop control ensure the next level of safety awareness and tool control. Backing flange (spare part number 2 605 703 014), Quick-locking nut (2 608 000 684), Cardboard box, Protective guard (1 605 510 364)

Article numbers

Article number 4W473496
EAN 3165140994880
UBB 500582264379
UNSPSC 27112700
Manufacturer article nr  06019J4000
Do not close this page. This message will disappear, when the page is fully loaded.