text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

BOSCH GKS 55+ G - Cirkelzaagmachine


Hand-Held Circular Saw GKS 55+G, Despite its compact design, the compact GKS 55+ G Professional achieves a high cutting capacity even where it is normally only possible with much larger saw blades. The two-stage gearbox ensures high cutting capacities with cuts as deep as 63 mm. In combination with Bosch´s guide rail system, the circular saw delivers pr

Article number 8N937366
Voltage (V) 230
Frequency (Hz) -
Nominal power consumption (W) 1200
Machine weight (kg) 38
Cutting depth (90°) (mm) 63
Packed per 1

Specifications

Voltage (V) 230
Frequency (Hz) -
Nominal power consumption (W) 1200
Machine weight (kg) 38
Cutting depth (90°) (mm) 63
Cutting depth (45°) (mm) 48
Saw blade diameter (mm) 165
Saw blade bore hole (mm) 200
Max. pivoting range (°) 90
Idle rotational speed (1/min) 4900
Brand BOSCH

Description

Hand-Held Circular Saw GKS 55+G, Despite its compact design, the compact GKS 55+ G Professional achieves a high cutting capacity even where it is normally only possible with much larger saw blades. The two-stage gearbox ensures high cutting capacities with cuts as deep as 63 mm. In combination with Bosch´s guide rail system, the circular saw delivers precise sawing results in all kinds of wood and derived lumber products like OSB, plywood, and MDF. Additional user protection is provided by the fast braking system. Especially when long and precise cuts in solid wood and derived lumber products like OSB, plywood, and MDF are required, this circular saw delivers accurate results. It is compatible with the Bosch guide rail system and with the guide rail systems of Mafell, Festool, and Makita. Cardboard box, 1 x circular saw blade, Standard for Wood speed, 165 x 1.7 x 20 mm, 12 (2 608 642 600), Internal hexagon, Parallel guide (1 608 190 007), Vacuum adapter

Article numbers

Article number 8N937366
EAN 3165140875363
UBB 500583555411
UNSPSC 27112700
Manufacturer article nr  0601682003
Do not close this page. This message will disappear, when the page is fully loaded.