text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

BOSCH GKS 18V-57-2 L (2xPC18V5,5Ah,GAL 1880)LB


Article number 7H452402
Nominal voltage (V) 180
Battery capacity (Ah) 55
Cutting depth (90°) (mm) 57
Cutting depth (45°) (mm) 41
Saw blade diameter (mm) 165
Saw blade bore hole (mm) 20
Max. pivoting range (°) 90
Packed per 1

Specifications

Nominal voltage (V) 180
Battery capacity (Ah) 55
Cutting depth (90°) (mm) 57
Cutting depth (45°) (mm) 41
Saw blade diameter (mm) 165
Saw blade bore hole (mm) 20
Max. pivoting range (°) 90
Idle rotational speed (1/min) 5000
Weight without battery-pack (kg) 28
Number of included batteries 2
With battery charger Yes
Brand BOSCH

Article numbers

Article number 7H452402
EAN 4059952648422
UBB 500583127088
UNSPSC 27112700
Manufacturer article nr  06016C1102
Do not close this page. This message will disappear, when the page is fully loaded.