text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch Drill GBM 16-2 RE GBM16-2RE-1050W


Drill GBM 16-2 RE, The perfect tool for formwork drilling, With spade handle for a firm grip, Control Electronic for exact pilot drilling, Forward/reverse rotation especially for loosening jammed formwork drill bits, Auxiliary handle (spare part number 3 602 025 021), Depth stop 310 mm (1 613 001 003), Keyed chuck 16 mm (2 608 571 020)

Article number B4300.000.050
Voltage (V) 230
Nominal power consumption (W) 1050
Machine weight (kg) 3.7
Drill chuck span (mm) 16
Drill diameter steel 2nd gear (mm) 8
Packed per 1

Specifications

Voltage (V) 230
Nominal power consumption (W) 1050
Machine weight (kg) 3.7
Drill chuck span (mm) 16
Drill diameter steel 2nd gear (mm) 8
Drill diameter steel 1st gear (mm) 16
Drill diameter wood 2nd gear (mm) 20
Drill diameter wood 1st gear (mm) 40
Max. torque (Nm) 50
Tool insertion B16
Max. on-load speed 1st gear (1/min) 400
Max. on-load speed 2nd gear (1/min) 950
Type of drill holder Key-type
Idle rotational speed 1st gear (1/min) 600
Idle rotational speed 2nd gear (1/min) 1450

Description

Drill GBM 16-2 RE, The perfect tool for formwork drilling, With spade handle for a firm grip, Control Electronic for exact pilot drilling, Forward/reverse rotation especially for loosening jammed formwork drill bits, Auxiliary handle (spare part number 3 602 025 021), Depth stop 310 mm (1 613 001 003), Keyed chuck 16 mm (2 608 571 020)

Article numbers

Article number B4300.000.050
EAN 3165140147644
UBB 500505900042
UNSPSC 23101502
Manufacturer article nr  0601120503
Do not close this page. This message will disappear, when the page is fully loaded.