text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch Cordless Drill GSR 18V-110 C


Cordless Drill/Driver GSR 18V-110 C, Connect with your cordless drill driver, Powerful: 110 Nm max torque and brushless motor for a fast work rate, Robust: All-metal chuck for the toughest applications on the jobsite, KickBack Control and auxiliary handle which reduces the risk of sudden rotational torque reaction in a bind-up scenario, Auxiliary handle

Article number 5M711593
Nominal voltage (V) 18
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 82
Packed per 1

Specifications

Nominal voltage (V) 18
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 82
Drill diameter wood 1st gear (mm) 82
Max. torque (Nm) 110
Torque setting (Nm) 47
Idle rotational speed 1st gear (1/min) 480
Idle rotational speed 2nd gear (1/min) 2100
With battery charger No
Brand BOSCH

Description

Cordless Drill/Driver GSR 18V-110 C, Connect with your cordless drill driver, Powerful: 110 Nm max torque and brushless motor for a fast work rate, Robust: All-metal chuck for the toughest applications on the jobsite, KickBack Control and auxiliary handle which reduces the risk of sudden rotational torque reaction in a bind-up scenario, Auxiliary handle (1 602 025 07X), Cardboard box

Article numbers

Article number 5M711593
EAN 3165140956284
UBB 500708198394
UNSPSC 27112700
Manufacturer article nr  06019G0108
Do not close this page. This message will disappear, when the page is fully loaded.