text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch Circular saw blade 140 x 20 x 1.6/1.1 x 50T


The Standard for Aluminium Circular Saw Blade maximises the cordless saw's battery runtime. Its extra-thin kerf reduces friction and material removal, consuming less power for effortlessly smooth sawing. High-quality carbide teeth support clean and precise results. It is suitable for cutting aluminium and other non-ferrous metals, plastics, epoxy and ev

Article number 2G542071
Max. number of revolutions (1/min) 11000
Saw blade diameter (mm) 140
Suitable for plastic No
Suitable for metal Yes
Bore diameter 20
Packed per 1

Specifications

Max. number of revolutions (1/min) 11000
Saw blade diameter (mm) 140
Suitable for plastic No
Suitable for metal Yes
Bore diameter 20
Suitable for wood No
Cutting width (mm) 1.6
Number of teeth 50
Thickness saw blade (mm) 195

Description

The Standard for Aluminium Circular Saw Blade maximises the cordless saw's battery runtime. Its extra-thin kerf reduces friction and material removal, consuming less power for effortlessly smooth sawing. High-quality carbide teeth support clean and precise results. It is suitable for cutting aluminium and other non-ferrous metals, plastics, epoxy and even wood. The Standard for Aluminium Circular Saw Blade enables clean and precise cutting results thanks to its high-quality carbide teeth. Expansion slots notably reduce noise and heat while working.

Article numbers

Article number 2G542071
EAN 3165140958776
UBB 500699326764
UNSPSC 27112700
Manufacturer article nr  2608837755
Do not close this page. This message will disappear, when the page is fully loaded.