text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

BOSCH bosc 5pc hammrdrllsdsmax8x 18x400x540mm


Long Life Drilling Reinforced Concrete! Drilling through reinforced concrete is a tough job and it has traditionally taken its toll on hammer drill bits. Even 4-cutters wear out fast, resulting in downtime changing accessories and fetching supplies. The Full Carbide Head on the EXPERT SDS max-8X is an advanced 4-cutter design made from a single piece of

Article number 9Z190609
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 400
Suitable for stainless steel No
Packed per 1

Specifications

Total length (mm) 540
Diameter drill (mm) 18
Holding system SDS-max
Cutting length (mm) 400
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand BOSCH

Description

Long Life Drilling Reinforced Concrete! Drilling through reinforced concrete is a tough job and it has traditionally taken its toll on hammer drill bits. Even 4-cutters wear out fast, resulting in downtime changing accessories and fetching supplies. The Full Carbide Head on the EXPERT SDS max-8X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t jam and presents no weakness on impact. For construction professionals drilling concrete and reinforced concrete regularly, such as for heavy-duty anchors or rebar extensions, the Bosch EXPERT SDS max-8X Hammer Drill Bit offers peerless performance, reliability and longevity. It is THE EXPERT accessory for SDS max rotary hammer drills.

Article numbers

Article number 9Z190609
EAN 4059952533384
UBB 500718666802
UNSPSC 27112700
Manufacturer article nr  2608900264
Do not close this page. This message will disappear, when the page is fully loaded.