text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

BOSCH Angle grinders GWS 1400


Professional Set: Angle Grinder GWS 1400 + 1 x diamond cutting disc in carrying case,Purchase GWS 1400 Professional small angle grinder and get a diamond cutting disc free of charge.,Angle grinder GWS 1400 Professional (0 601 824 800),1 x diamond disc, Standard for Universal, 125 x 22.23 mm (2 608 602 192)

Article number 2C851942
Packaging Case
Number of guiding drills 0
Number of hot air guns 0
Number of HSS spiral drills 0
Number of bits total 0
Packed per 1

Specifications

Packaging Case
Number of guiding drills 0
Number of hot air guns 0
Number of HSS spiral drills 0
Number of bits total 0
Number of saws 0
Number of drilling machines 0
Number of machines 1
Number of saw blades 0
Number of grinders 1
Number of screw drivers (battery) 0

Description

Professional Set: Angle Grinder GWS 1400 + 1 x diamond cutting disc in carrying case,Purchase GWS 1400 Professional small angle grinder and get a diamond cutting disc free of charge.,Angle grinder GWS 1400 Professional (0 601 824 800),1 x diamond disc, Standard for Universal, 125 x 22.23 mm (2 608 602 192)

Article numbers

Article number 2C851942
EAN 3165140562164
UBB 500673255682
UNSPSC 27112700
Manufacturer article nr  0601824900
Do not close this page. This message will disappear, when the page is fully loaded.