text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch Angle grinder Cordless GWS18 V-10 PC


Cordless Angle Grinder GWS 18V-10 PC, The GWS 18V-10 PC Professional cordless small angle grinder offers an improved level of power and tool control in the 18 V category. It delivers power equal to a 1,000 W corded grinder due to its brushless motor and ProCORE18V battery technology. Equipped with KickBack Control and intelligent brake system, this smal

Article number 4Z455945
Nominal voltage (V) 18
Battery capacity (Ah) 0
Weight including battery-pack (kg) 2.8
Tool insertion M14
Max. disc diameter (mm) 125
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 0
Weight including battery-pack (kg) 2.8
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9000
Weight without battery-pack (kg) 2
With battery charger No
Model Click&Go
Safety GWS 18 V-10 PC
Type BH_NF_inh_02_EN

Description

Cordless Angle Grinder GWS 18V-10 PC, The GWS 18V-10 PC Professional cordless small angle grinder offers an improved level of power and tool control in the 18 V category. It delivers power equal to a 1,000 W corded grinder due to its brushless motor and ProCORE18V battery technology. Equipped with KickBack Control and intelligent brake system, this small angle grinder offers an increased level of user protection and convenience. It also features a PROtection switch that instantly turns the grinder off when it is released, further maximising user protection. This tool is intended for cutting and grinding metal, stone, and concrete. It is compatible with dust attachments GDE 125 EA-T Professional and GDE 115 / 125 FC-T Professional, and Bluetooth module GCY 30-4, as well as all Bosch Professional 18 V batteries and chargers (Professional 18V System). The GWS 18V-10 PC Professional also features an optional Bluetooth Connectivity module, keyless nut, protection guard, and Vibration Control handle. Backing flange (spare part number 2 605 703 014), Cardboard box, Protective guard (1 605 510 365), Vibration Control auxiliary handle (2 602 025 171), Quick-locking nut (2 608 000 684)

Article numbers

Article number 4Z455945
EAN 3165140960816
UBB 500700209413
UNSPSC 27112700
Manufacturer article nr  06019G3E0A
Do not close this page. This message will disappear, when the page is fully loaded.