text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch Reciprocating blade S2345XF A5ST


Article number B4956.654.404
Total length (mm) 200
Suitable for stainless steel No
Tooth distance (mm) 2.5
Suitable for plastic Yes
Suitable for steel No
Suitable for wood Yes
Suitable for nonferrous metals No
Packed per 5
Full Box only

Specifications

Total length (mm) 200
Suitable for stainless steel No
Tooth distance (mm) 2.5
Suitable for plastic Yes
Suitable for steel No
Suitable for wood Yes
Suitable for nonferrous metals No
Hard metal version No

Article numbers

Article number B4956.654.404
EAN 3165140169585
UBB 500504929125
UNSPSC 27112802
Manufacturer article nr  2608654404
Do not close this page. This message will disappear, when the page is fully loaded.