text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch Reciprocating blade S922BF A2ST


The S 922 BF Flexible for Metal Reciprocating Saw Blade is optimised for fast cuts in metal. Its tooth pitch is specially designed for working at high speeds. Made of BIM (bi-metal), the blade is engineered for long lifetime when cutting regular-strength steel. Moreover, it is equipped with a tooth pitch of 1.8 mm for cutting pipes and profiles with a t

Article number B4956.656.037
Total length (mm) 150
Suitable for stainless steel No
Tooth distance (mm) 1.8
Suitable for plastic No
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 150
Suitable for stainless steel No
Tooth distance (mm) 1.8
Suitable for plastic No
Suitable for steel Yes
Suitable for wood No
Suitable for nonferrous metals No
Hard metal version No

Description

The S 922 BF Flexible for Metal Reciprocating Saw Blade is optimised for fast cuts in metal. Its tooth pitch is specially designed for working at high speeds. Made of BIM (bi-metal), the blade is engineered for long lifetime when cutting regular-strength steel. Moreover, it is equipped with a tooth pitch of 1.8 mm for cutting pipes and profiles with a thickness of 2.0 mm to 8 mm. This reciprocating saw blade has a standard length of 150 mm for a cutting capacity of up to 100 mm.

Article numbers

Article number B4956.656.037
EAN 3165140093392
UBB 500504932251
UNSPSC 27112802
Manufacturer article nr  2608656037
Do not close this page. This message will disappear, when the page is fully loaded.