text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch Reciprocating blade S1411DF A2ST


The S 1411 DF Heavy for Wood and Metal Reciprocating Saw Blade delivers fast curved cuts in wood and metal. It features a large tooth pitch (4.3 mm) and side-set teeth for achieving quick results. The blade’s medium-thick gauge material (1.25 mm) provides the best balance of speed, flexibility and stability when cutting. The BIM (bi-metal) blade is opti

Article number B4956.654.834
Total length (mm) 300
Suitable for stainless steel No
Tooth distance (mm) 4.3
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 300
Suitable for stainless steel No
Tooth distance (mm) 4.3
Suitable for plastic No
Suitable for steel No
Suitable for wood Yes
Suitable for nonferrous metals No
Hard metal version No

Description

The S 1411 DF Heavy for Wood and Metal Reciprocating Saw Blade delivers fast curved cuts in wood and metal. It features a large tooth pitch (4.3 mm) and side-set teeth for achieving quick results. The blade’s medium-thick gauge material (1.25 mm) provides the best balance of speed, flexibility and stability when cutting. The BIM (bi-metal) blade is optimised to cut soft nails, mild steel materials and non-ferrous metal components embedded in wood. It is equipped with a long length of 300 mm, providing a cutting capacity of up to 250 mm.

Article numbers

Article number B4956.654.834
EAN 3165140036139
UBB 500504930685
UNSPSC 27112802
Manufacturer article nr  2608654834
Do not close this page. This message will disappear, when the page is fully loaded.