text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch Reciprocating blade S 234 x F A100ST


The S 2345 X Progressor for Wood Reciprocating Saw Blade delivers clean and effortless smooth cuts in thick and thin materials. Its progressively increasing tooth pitch enables cuts in materials with a wide range of densities. Moreover, the blade’s precision-ground sharp teeth are ideal for clean and smooth results, while its pointed tip allows for plun

Article number B4956.654.417
Total length (mm) 200
Suitable for stainless steel No
Tooth distance (mm) 2.5
Suitable for plastic Yes
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 200
Suitable for stainless steel No
Tooth distance (mm) 2.5
Suitable for plastic Yes
Suitable for steel No
Suitable for wood Yes
Suitable for nonferrous metals No
Hard metal version No

Description

The S 2345 X Progressor for Wood Reciprocating Saw Blade delivers clean and effortless smooth cuts in thick and thin materials. Its progressively increasing tooth pitch enables cuts in materials with a wide range of densities. Moreover, the blade’s precision-ground sharp teeth are ideal for clean and smooth results, while its pointed tip allows for plunge cutting. Made of HCS (high carbon steel), the reciprocating saw blade is appropriate for cutting soft wood, construction wood and all non-abrasive woodworking materials in construction applications. It has a standard length of 200 mm, which enables a cutting capacity of up to 150 mm.

Article numbers

Article number B4956.654.417
EAN 3165140184823
UBB 500504929950
UNSPSC 27112802
Manufacturer article nr  2608654417
Do not close this page. This message will disappear, when the page is fully loaded.