text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Blind rivet nuts countersunk open Steel zinc serrated shank Steel Zinc plated 3 OCSH 50

Specifications

Diameter M3
Length 12.5 mm
Material Steel
Surface treatment Zinc plated

Dimensions

Drill ø 5
Grip range 3.5-5.0
l [+0,5/-0] 12.5
ø d 3
ø dk 7.5
Type 3 OCSH 50

Article numbers

Article number 69155.030.050
EAN 8715494167222
UBB 500570650183
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.