text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Blind rivet nuts closed coutersunk Steel zinc serrated shank Steel Zinc plated 5 CCSH 90

Specifications

Diameter M5
Length 25 mm
Material Steel
Surface treatment Zinc plated

Dimensions

Drill ø 7
Grip range 6.5-9.0
l [+0,5/-0] 25
ø d 5
ø dk 9.5
Type 5 CCSH 90

Article numbers

Article number 69195.050.090
EAN 8715494129534
UBB 500512043406
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.