text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Round head rivet DIN 660/124 Aluminium 99,5 3X30MM


Article number
Diameter
Length
Head shape Round head
Material Aluminium
Material technical 99.5
Packed per 1,000
Full Box only

Specifications

Diameter 3 mm
Length 30 mm
Head shape Round head
Material Aluminium
Material technical 99.5

Dimensions

d1 3
d2 5.2
d3 (min.) 2.87
D (mm) 3
e (max.) 1.5
k (js14) 1.8
L (mm) 30

Standards

ISO 1051
DIN 660/124
BS 4620

Article numbers

Article number 50670.030.030
EAN 8715492248008
UBB 950368029324
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.