text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Blind rivet nut closed, cylindrical head, round serrated body Aluminium 5 CCH 55

Specifications

Diameter M5
Length 21.5 mm
Material Aluminium

Dimensions

Drill ø 7
Grip range 3.0-5.5
l [+0,5/-0] 21.5
ø d 5
ø dk 10
Type 5 CCH 55

Article numbers

Article number 69355.050.055
EAN 8715494170253
UBB 500512038133
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.