text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bessey Welding Table Clamp Lever Steel 300mm Jaw Opening 120mm Jaw Depth


TW16: Clamping force up to 3,000 N, TW28: Clamping force up to 5,000 N. Precise, individual clamping. Tempered profile and sliding arm for sprung and elastic clamping. Various design versions:. High quality 2-component plastic handle and tommy bar with rounded ends – each with smooth-running trapezoidal threaded spindle and tool-free pressure plate repl

Article number 4H844750
Chucking range (mm) 300 - 300
Jaw length (mm) 120
Packed per 1

Specifications

Chucking range (mm) 300 - 300
Jaw length (mm) 120

Description

TW16: Clamping force up to 3,000 N, TW28: Clamping force up to 5,000 N. Precise, individual clamping. Tempered profile and sliding arm for sprung and elastic clamping. Various design versions:. High quality 2-component plastic handle and tommy bar with rounded ends – each with smooth-running trapezoidal threaded spindle and tool-free pressure plate replacement. Lever handle with an indexing mechanism for controlled, fast and vibration-proof clamping

Article numbers

Article number 4H844750
EAN 4008158036892
UBB 500655962859
UNSPSC 27110000
Manufacturer article nr  TW28-30-12H
Do not close this page. This message will disappear, when the page is fully loaded.