text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bessey Screw clamp TGRC 80S17 800-175


Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Article number K0407.080.017
Chucking range (mm) 800 - 800
Jaw length (mm) 175
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 800 - 800
Jaw length (mm) 175
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes

Description

Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Article numbers

Article number K0407.080.017
EAN 4008158014401
UBB 500570263581
UNSPSC 31162903
Manufacturer article nr  TGRC80S17
Do not close this page. This message will disappear, when the page is fully loaded.