text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bessey Screw clamp TGN60T40 60 600-400


Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article number K0412.000.060
Chucking range (mm) 600 - 600
Jaw length (mm) 400
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 600 - 600
Jaw length (mm) 400
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand BESSEY

Description

Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article numbers

Article number K0412.000.060
EAN 4008158012728
UBB 500570264993
UNSPSC 31162903
Manufacturer article nr  TGN60T40
Do not close this page. This message will disappear, when the page is fully loaded.