text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bessey Screw clamp TGN30T50 30 300-500


Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article number K0413.000.030
Chucking range (mm) 300 - 300
Jaw length (mm) 500
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 2
Full Box only

Specifications

Chucking range (mm) 300 - 300
Jaw length (mm) 500
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand BESSEY

Description

Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article numbers

Article number K0413.000.030
EAN 4008158012377
UBB 203180010118
UNSPSC 31162903
Manufacturer article nr  TGN30T50
Do not close this page. This message will disappear, when the page is fully loaded.